- Series 365 Single Cup
- 3 1/2" OD x 0.6501" Wide
- 0.050" Maximum Housing Fillet Radius
- Precision Tolerance
| Origin | Cups |
| Cone Width | N/A |
| Enclosure | N/A |
| O.D. | 3.5 in |
| Tolerance | Precision |
| O.D. Type | Straight |
| Series | 365 |
| Material | Steel |
| Bearing Type | Single Cup |
| I.D. | N/A |
| Cup Width | 0.6501 in |
| Housing Fillet Radius [Max] | 0.05 in |
| Cup Type | Single Cup |
| Weight | 0.383 LB |
| EAN or UPC | 53893012766 |

