- 36000 Series Single Cone
- 1 3/8" Straight Bore
- 1.1750" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| K Factor | 1.668948 |
| Series | 36000 |
| Shaft Fillet Radius [Max] | 0.060 in |
| Bearing Type | Single Cone |
| Enclosure | Open |
| Bore Type | Round Bore |
| Origin | Cones |
| Cone Width | 1.175 in |
| I.D. | 1 3/8 in |
| O.D. | N/A |
| Tolerance | Standard |
| Material | Steel |
| Radial Rating | 5392.8 lbf |
| Cup Width | N/A |
| Cone Type | Single Cone |
| Weight | 0.903 LB |
| EAN or UPC | 53893271163 |

