- 355 Series Double Cone
- 1.8024" Tapered Bore
- 2 1/16" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bore Type | Tapered Bore |
| Cone Type | Double Cone |
| Series | 355 |
| Tolerance | Standard |
| O.D. | N/A |
| Cup Width | N/A |
| Shaft Fillet Radius [Max] | 0.030 in |
| I.D. | 1.8024 in |
| Origin | Cones |
| Radial Rating | 4416.7 lbf |
| Bearing Type | Double Cone |
| K Factor | 1.906863 |
| Cone Width | 2.0625 in |
| Enclosure | Open |
| Material | Steel |
| Weight | 1.83 LB |
| EAN or UPC | 53893012438 |

