- 355 Series Single Cone
- 1 3/4" Straight Bore
- 0.8540" Wide
- 0.090" Maximum Shaft Fillet Radius
- Precision Grade
| Cup Width | N/A |
| Material | Steel |
| Cone Type | Single Cone |
| Enclosure | Open |
| Origin | Cones |
| I.D. | 1 3/4 in |
| Shaft Fillet Radius [Max] | 0.090 in |
| O.D. | N/A |
| Bore Type | Round Bore |
| Cone Width | 0.854 in |
| Series | 355 |
| Bearing Type | Single Cone |
| Tolerance | Precision |
| Weight | 0.811 LB |
| EAN or UPC | 53893010571 |

