- Series 355 Single Cup
- 3.346" OD x 11/16" Wide
- 0.060" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
| Origin | Cups |
| Cup Type | Single Cup |
| O.D. Type | Flanged |
| Radial Rating | 4416.7 lbf |
| K Factor | 1.907 |
| O.D. | 3.346 in |
| Cone Width | N/A |
| I.D. | N/A |
| Cup Width | 0.6875 in |
| Material | Steel |
| Housing Fillet Radius [Max] | 0.06 in |
| Series | 355 |
| Bearing Type | Single Cup |
| Enclosure | N/A |
| Tolerance | Standard |
| Weight | 0.418 LB |
| EAN or UPC | 53893010342 |

