- 35 mm Shaft Diameter
- 54.89 mm Housing Bore
- 14.66 mm Width
- Dual Lip w/One Spring
- Internal
| Construction | 57 |
| Pressure | 7 psi |
| Temperature Range [Max] | 350 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel Garter |
| Lip Type | Dual Lip w/One Spring |
| Lip Material | Silicone |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Shaft Dia. | 35 mm |
| Temperature Range [Min] | -80 °F |
| Housing Bore Dia. | 54.89 mm |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Assembled Design |
| Lip Style | Internal |
| Weight | 0.11 LB |

