- Series 3500 Single Cup
- 3 7/16" OD x 15/16" Wide
- N/A Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
| Cup Type | Single Cup |
| I.D. | N/A |
| Tolerance | Standard |
| Material | Steel |
| Cone Width | N/A |
| Origin | Cups |
| K Factor | 1.907 |
| O.D. | 3.4375 in |
| Series | 3500 |
| O.D. Type | Flanged |
| Radial Rating | 6117.2 lbf |
| Bearing Type | Single Cup |
| Cup Width | 15/16 in |
| Enclosure | N/A |
| Weight | 0.754 LB |
| EAN or UPC | 53893127996 |

