- 2.937" Shaft Diameter
- 4.003" Housing Bore
- 5/8" Width
- Dual Lip w/One Spring
- Internal
| Lip Style | Internal |
| Lip Material | Acrylates |
| Lip Type | Dual Lip w/One Spring |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 300 °F |
| Shaft Dia. | 2.937 in |
| Seal Design | Assembled Design |
| Housing Bore Dia. | 4.003 in |
| Inch/Metric | Inch |
| Construction | 43 |
| Temperature Range [Min] | -30 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Case Construction | Steel Case w/Inner Case |
| Pressure | 7 psi |
| Weight | 0.29 LB |

