- 3400 Series Single Cone
- 1 3/8" Straight Bore
- 1.1720" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Type | Single Cone |
| Cup Width | N/A |
| K Factor | 1.598393 |
| Bearing Type | Single Cone |
| Origin | Cones |
| Bore Type | Round Bore |
| Series | 3400 |
| Shaft Fillet Radius [Max] | 0.140 in |
| Material | Steel |
| I.D. | 1 3/8 in |
| Cone Width | 1.172 in |
| O.D. | N/A |
| Tolerance | Standard |
| Radial Rating | 5648.6 lbf |
| Enclosure | Open |
| Weight | 0.98 LB |
| EAN or UPC | 53893127088 |

