- 3400 Series Single Cone
- 1 5/16" Straight Bore
- 1.1720" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Enclosure | Open |
| Material | Steel |
| Origin | Cones |
| Bore Type | Round Bore |
| Cone Type | Single Cone |
| I.D. | 1 5/16 in |
| Tolerance | Standard |
| Cup Width | N/A |
| Radial Rating | 5648.6 lbf |
| O.D. | N/A |
| Shaft Fillet Radius [Max] | 0.140 in |
| K Factor | 1.598393 |
| Cone Width | 1.172 in |
| Series | 3400 |
| Bearing Type | Single Cone |
| Weight | 1.022 LB |
| EAN or UPC | 53893127019 |

