- 335 Series Single Cone
- 1 1/2" Straight Bore
- 0.8820" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bore Type | Round Bore |
| Enclosure | Open |
| Material | Steel |
| Origin | Cones |
| O.D. | N/A |
| Shaft Fillet Radius [Max] | 0.140 in |
| Tolerance | Standard |
| I.D. | 1 1/2 in |
| Cone Width | 0.882 in |
| Cup Width | N/A |
| Bearing Type | Single Cone |
| K Factor | 2.139192 |
| Series | 335 |
| Cone Type | Single Cone |
| Radial Rating | 4291.7 lbf |
| Weight | 0.769 LB |
| EAN or UPC | 53893009520 |

