- 40 mm Shaft Diameter
- 58 mm Housing Bore Diameter
- 9 mm Width
- Acrylates
- Type74
| Lip Style | Internal |
| Housing Bore Dia. | 58 mm |
| Pressure | 7 psi |
| Lip Type | Dual Lip w/One Spring |
| Case Construction | Steel Case w/o Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Inch/Metric | Metric |
| Temperature Range [Min] | -30 °F |
| Construction | 74 |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 3,000 ft/min |
| Temperature Range [Max] | 300 °F |
| Lip Material | Acrylates |
| Seal Design | Bonded Design |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 40 mm |
| Weight | 0.104 LB |

