- 335 Series Single Cone
- 1.5750" Straight Bore
- 0.8820" Wide
- 0.140" Maximum Shaft Fillet Radius
- Precision Grade
| Series | 335 |
| O.D. | N/A |
| Tolerance | Precision |
| Bore Type | Round Bore |
| Bearing Type | Single Cone |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.140 in |
| I.D. | 1.575 in |
| Origin | Cones |
| Cone Width | 0.882 in |
| Cone Type | Single Cone |
| Cup Width | N/A |
| Material | Steel |
| Weight | 0.674 LB |
| EAN or UPC | 53893009223 |

