- 34000 Series Single Cone
- 3 1/16" Straight Bore
- 0.9060" Wide
- 0.140" Maximum Shaft Fillet Radius
- Precision Grade
| Cone Width | 0.906 in |
| Series | 34000 |
| Bearing Type | Single Cone |
| Cone Type | Single Cone |
| Enclosure | Open |
| O.D. | N/A |
| Shaft Fillet Radius [Max] | 0.140 in |
| I.D. | 3 1/16 in |
| Cup Width | N/A |
| Tolerance | Precision |
| Bore Type | Round Bore |
| Material | Steel |
| Origin | Cones |
| Weight | 1.235 LB |
| EAN or UPC | 53893268644 |

