- 34000 Series Double Cone
- 3" Straight Bore
- 3 11/16" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| I.D. | 3 in |
| Material | Steel |
| K Factor | 1.2952 |
| Origin | Cones |
| Bearing Type | Double Cone |
| Tolerance | Standard |
| Series | 34000 |
| O.D. | N/A |
| Enclosure | Open |
| Cone Type | Double Cone |
| Shaft Fillet Radius [Max] | 0.030 in |
| Radial Rating | 5514.6 lbf |
| Cup Width | N/A |
| Cone Width | 3 11/16 in |
| Bore Type | Round Bore |
| Weight | 4.05 LB |
| EAN or UPC | 53893268187 |

