- 34000 Series Single Cone
- 2.9518" Straight Bore
- 0.9060" Wide
- 0.080" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bearing Type | Single Cone |
| O.D. | N/A |
| Shaft Fillet Radius [Max] | 0.080 in |
| Material | Steel |
| K Factor | 1.2952 |
| Cone Width | 0.906 in |
| Origin | Cones |
| Tolerance | Standard |
| Series | 34000 |
| Cone Type | Single Cone |
| Enclosure | Open |
| Cup Width | N/A |
| Bore Type | Round Bore |
| I.D. | 2.9518 in |
| Radial Rating | 5514.6 lbf |
| Weight | 1.373 LB |
| EAN or UPC | 53893267609 |

