- 34000 Series Double Cone
- 2 3/4" Straight Bore
- 4 1/2" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Width | 4 1/2 in |
| Material | Steel |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.030 in |
| Series | 34000 |
| Radial Rating | 5514.6 lbf |
| Origin | Cones |
| O.D. | N/A |
| Bearing Type | Double Cone |
| Cup Width | N/A |
| Tolerance | Standard |
| K Factor | 1.2952 |
| Cone Type | Double Cone |
| I.D. | 2 3/4 in |
| Bore Type | Round Bore |
| Weight | 6.0 LB |
| EAN or UPC | 53893267456 |

