
- 34000 Series Single Cone
- 2.7559" Straight Bore
- 0.9060" Wide
- 0.080" Maximum Shaft Fillet Radius
- Standard Tolerance
Shaft Fillet Radius [Max] | 0.080 in |
Cup Width | N/A |
Cone Type | Single Cone |
Enclosure | Open |
I.D. | 2.7559 in |
Origin | Cones |
Radial Rating | 5514.6 lbf |
Bore Type | Round Bore |
Tolerance | Standard |
Bearing Type | Single Cone |
Series | 34000 |
Cone Width | 0.906 in |
K Factor | 1.2952 |
O.D. | N/A |
Material | Steel |
Weight | 1.534 LB |
EAN or UPC | 53893267357 |
