- Timken TDO assembly
- consists of 2-33895 cone, 1-33821D cup and 1 -X1S-33895 spacer .012" E.P.
- Standard Tolerance
| Static Load Rating [Max] | 72400 lbf |
| Assembly | TDO |
| O.D. | 3.75 in |
| Series | 33800 |
| I.D. | 2.13 in |
| K Factor | 1.77 |
| Tolerance | Standard |
| End Play | 0.012 in |
| Weight | 4.015 LB |
| EAN or UPC | 53893265995 |

