- 33800 Series Single Cone
- 2" Straight Bore
- 1 1/8" Wide
- 0.140" Maximum Shaft Fillet Radius
- Precision Grade
| Tolerance | Precision |
| Bearing Type | Single Cone |
| O.D. | N/A |
| Series | 33800 |
| Cone Width | 1.125 in |
| Material | Steel |
| Cone Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.140 in |
| Origin | Cones |
| Cup Width | N/A |
| Enclosure | Open |
| I.D. | 2 in |
| Bore Type | Round Bore |
| Weight | 1.378 LB |
| EAN or UPC | 53893265179 |

