- 0.846" Shaft Diameter
- 1.574" Housing Bore
- 0.290" Width
- Single Lip w/Spring
- Internal
| Lip Style | Internal |
| Inch/Metric | Inch |
| Shaft Dia. | 0.846 in |
| Seal Design | Bonded Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Lip Material | Acrylates |
| Case Construction | Steel Case w/o Inner Case |
| Construction | 48 |
| Pressure | 7 psi |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 300 °F |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Min] | -30 °F |
| Housing Bore Dia. | 1.574 in |
| Weight | 0.03 LB |

