- Tapered Roller Bearing Set
- 1 5/8" ID x 3.156" OD x 1.1563" Wide
- Class 2 (Standard)
| I.D. | 1 5/8 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Cup Width | 15/16 in |
| Cone/Cup | Cup/Cone |
| Static Load Rating [Max] | 29100 lbf |
| One-Row Radial Rating C90 | 6200 lbf |
| Assembly | TS |
| K Factor | 2.14 |
| Tolerance | Class 2 (Standard) |
| Cone Width | 1.1965 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| End Play | 0.008 in |
| O.D. | 3.156 in |
| Series | 3300 |
| Housing Shoulder Diameter | 2.95 in |
| Weight | 3.038 LB |
| EAN or UPC | 53893126180 |

