- Series 33800 Double Cup
- 3 3/4" OD x 2.0624" Wide
- 0.030" Maximum Housing Fillet Radius
- Precision Tolerance
| Housing Fillet Radius [Max] | 0.03 in |
| Cup Type | Double Cup |
| Cup Width | 2.0624 in |
| Enclosure | N/A |
| Bearing Type | Double Cup |
| Tolerance | Precision |
| Cone Width | N/A |
| I.D. | N/A |
| Material | Steel |
| O.D. Type | Straight |
| O.D. | 3.75 in |
| Origin | Cups |
| Series | 33800 |
| Weight | 1.555 LB |
| EAN or UPC | 53893264608 |

