- 38 mm Shaft Diameter
- 52.04 mm Housing Bore
- 6.35 mm Width
- Single Lip w/o Spring
- Internal
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/o Inner Case |
| Seal Design | Bonded Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005 Max |
| Lip Type | Single Lip w/o Spring |
| Inch/Metric | Metric |
| Housing Bore Dia. | 52.04 mm |
| Lip Material | Nitrile |
| Temperature Range [Max] | 225 °F |
| Spring Material | None |
| Lip Style | Internal |
| Construction | 283 |
| Shaft Dia. | 38 mm |
| Pressure | 0 psi |
| Weight | 0.063 LB |
| EAN or UPC | 53893464374 |

