- Series 33000 Double Cup
- 4 5/8" OD x 2 1/8" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| Cup Width | 2 1/8 in |
| K Factor | 1.340324 |
| O.D. Type | Straight |
| Cup Type | Double Cup |
| Cone Width | N/A |
| I.D. | N/A |
| Enclosure | N/A |
| Bearing Type | Double Cup |
| O.D. | 4.625 in |
| Material | Steel |
| Housing Fillet Radius [Max] | 0.03 in |
| Radial Rating | 7466.2 lbf |
| Origin | Cups |
| Series | 33000 |
| Weight | 2.2 LB |
| EAN or UPC | 53893263984 |

