- Series 33000 Single Cup
- 4 5/8" OD x 15/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Precision Tolerance
| Cone Width | N/A |
| Enclosure | N/A |
| Material | Steel |
| Housing Fillet Radius [Max] | 0.13 in |
| Radial Rating | 7466.2 lbf |
| Bearing Type | Single Cup |
| Cup Width | 15/16 in |
| K Factor | 1.34 |
| Cup Type | Single Cup |
| I.D. | N/A |
| Origin | Cups |
| O.D. Type | Flanged |
| O.D. | 4.625 in |
| Tolerance | Precision |
| Series | 33000 |
| Weight | 3.21 LB |
| EAN or UPC | 53893263908 |

