- Series 3300 Single Cup
- 3.151" OD x 15/16" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| Cup Width | 0.9375 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Cone Width | N/A |
| O.D. | 3.151 in |
| Bearing Type | Single Cup |
| I.D. | N/A |
| Material | Steel |
| Tolerance | Standard |
| Radial Rating | 6201.9 lbf |
| Cup Type | Single Cup |
| Series | 3300 |
| K Factor | 2.139192 |
| Origin | Cups |
| O.D. Type | Straight |
| Enclosure | N/A |
| Weight | 0.07 LB |
| EAN or UPC | 53893125497 |

