- Series 333000 Single Cup
- 19 3/4" OD x 2 3/4" Wide
- 0.130" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
| K Factor | 1.591 |
| Housing Fillet Radius [Max] | 0.13 in |
| Cone Width | N/A |
| Enclosure | N/A |
| I.D. | N/A |
| O.D. Type | Flanged |
| Origin | Cups |
| O.D. | 19.75 in |
| Cup Width | 2 3/4 in |
| Radial Rating | 77154.9 lbf |
| Bearing Type | Single Cup |
| Tolerance | Standard |
| Cup Type | Single Cup |
| Series | 333000 |
| Material | Steel |
| Weight | 40.34 LB |
| EAN or UPC | 53893599984 |

