- 33000 Series Single Cone
- 2 7/8" Straight Bore
- 1 3/16" Wide
- 0.010" Maximum Shaft Fillet Radius
- Standard Tolerance
| K Factor | 1.340324 |
| Series | 33000 |
| Bearing Type | Single Cone |
| Cone Width | 1.1875 in |
| Enclosure | Open |
| Material | Steel |
| Shaft Fillet Radius [Max] | 0.010 in |
| Cup Width | N/A |
| Cone Type | Single Cone |
| Tolerance | Standard |
| I.D. | 2 7/8 in |
| Bore Type | Round Bore |
| Radial Rating | 7466.2 lbf |
| Origin | Cones |
| O.D. | N/A |
| Weight | 1.696 LB |
| EAN or UPC | 53893263458 |

