- 33000 Series Single Cone
- 2 1/2" Straight Bore
- 1 3/16" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Width | 1 3/16 in |
| O.D. | N/A |
| Enclosure | Open |
| Radial Rating | 7466.2 lbf |
| Material | Steel |
| Cone Type | Single Cone |
| Bearing Type | Single Cone |
| I.D. | 2 1/2 in |
| Tolerance | Standard |
| Cup Width | N/A |
| Bore Type | Round Bore |
| Origin | Cones |
| Shaft Fillet Radius [Max] | 0.030 in |
| Series | 33000 |
| K Factor | 1.340324 |
| Weight | 2.23 LB |
| EAN or UPC | 53893261683 |

