- Tapered Roller Bearing
- Assembly Bearing Type
- 55 mm Inner Diameter
- 100 mm Outer Diameter
- Single Row
| Tolerance | Class K (Standard) |
| Inch/Metric | Metric |
| Bearing Type | Assembly |
| Cup Width | 27 mm |
| I.D. | 55 mm |
| Cone/Cup | Cup/Cone |
| Rows of Balls | Single |
| Cone Width | 35 mm |
| O.D. | 100 mm |
| Weight | 2.61 LB |
| EAN or UPC | 53893260884 |

