- Tapered Roller Bearing
- Assembly Bearing Type
- 40 mm Inner Diameter
- 80 mm Outer Diameter
- Single Row
description
- The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.
| Outside Dia. | 80.0000 mm |
| Tolerance | Class K (Standard) |
| Bearing Type | Assembly |
| Inch/Metric | Metric |
| O.D. | 80.0000 mm |
| Outer Ring Width | 32 mm |
| Cup Width | 25 mm |
| Cone Width | 32 mm |
| Cone/Cup | Cup/Cone |
| I.D. | 40 mm |
| Inside Dia. | 40.0000 mm |
| Rows of Balls | Single |
| Weight | 1.59 LB |
| EAN or UPC | 53893260631 |

