- Tapered Roller Bearing
- 65 mm Inside Diameter
- 110 mm Outside Diameter
- 34 mm Cone Width
| O.D. | 110 mm |
| Rows of Balls | Single |
| Tolerance | Class 2 (Pinion) |
| Inch/Metric | Inch, Metric |
| I.D. | 2 9/16 in |
| Inside Dia. | 65 mm |
| Bearing Type | Assembly, Cone |
| Cone Width | 1.8125 in |
| Outside Dia. | 110 mm |
| Cup Width | 26.5 mm |
| Weight | 2.84 LB |
| EAN or UPC | 53893811901 |

