- Tapered Roller Bearing
- Assembly Bearing Type
- 60 mm Inner Diameter
- 100 mm Outer Diameter
- Single Row
| Cone Width | 30 mm |
| Bearing Type | Assembly |
| Rows of Balls | Single |
| O.D. | 100 mm |
| I.D. | 60 mm |
| Outside Dia. | 100 mm |
| Inside Dia. | 60 mm |
| Inch/Metric | Metric |
| Tolerance | Class K (Standard) |
| Cup Width | 23 mm |
| Weight | 1.98 LB |
| EAN or UPC | 53893276878 |

