- Tapered Roller Bearing
- Assembly Bearing Type
- 55 mm Inner Diameter
- 95 mm Outer Diameter
- Single Row
| Cup Width | 23 mm |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Bearing Type | Assembly |
| Inside Dia. | 55 mm |
| Cone Width | 30 mm |
| Tolerance | Class K (Standard) |
| I.D. | 55 mm |
| O.D. | 95 mm |
| Outside Dia. | 95 mm |
| Weight | 1.906 LB |
| EAN or UPC | 53893462684 |

