- Tapered Roller Bearing
- 50 mm Inside Diameter
- 85 mm Outside Diameter
- 26 mm Cone Width
| Bearing Type | Assembly, Cone |
| Cup Width | 2 mm |
| I.D. | 3 1/8 in |
| Inch/Metric | Inch, Metric |
| O.D. | 85 mm |
| Tolerance | Class 2 (Standard) |
| Cone Width | 1.625 in |
| Inside Dia. | 50 mm |
| Outside Dia. | 85 mm |
| Rows of Balls | Single |
| Weight | 1.28 LB |
| EAN or UPC | 53893139579 |

