- Tapered Roller Bearing
- Assembly Bearing Type
- 40 mm Inner Diameter
- 75 mm Outer Diameter
- Single Row
| Cone Width | 26 mm |
| Inside Dia. | 40 mm |
| I.D. | 40 mm |
| Outside Dia. | 75 mm |
| Rows of Balls | Single |
| Cup Width | 20.5 mm |
| Inch/Metric | Metric |
| Bearing Type | Assembly |
| O.D. | 75 mm |
| Tolerance | Class K (Standard) |
| Weight | 1.806 LB |
| EAN or UPC | 53893752150 |

