- Tapered Roller Bearing
- 120 mm Inside Diameter
- 180 mm Outside Diameter
- 48 mm Cone Width
| Outside Dia. | 180 mm |
| O.D. | 180 mm |
| Rows of Balls | Single |
| Inch/Metric | Inch, Metric |
| Cone Width | 1 13/16 in |
| Cup Width | 38 mm |
| Bearing Type | Assembly, Cone |
| Inside Dia. | 120 mm |
| I.D. | 2 7/16 in |
| Tolerance | Class 2 (Pinion) |
| Weight | 9.669 LB |
| EAN or UPC | 53893987606 |

