- Tapered Roller Bearing
- Assembly Bearing Type
- 95 mm Inner Diameter
- 145 mm Outer Diameter
- Single Row
| Bearing Type | Assembly |
| Cone Width | 39 mm |
| Outside Dia. | 145 mm |
| Tolerance | Class K (Standard) |
| Cup Width | 32.5 mm |
| Inch/Metric | Metric |
| Inside Dia. | 95 mm |
| I.D. | 95 mm |
| O.D. | 145 mm |
| Rows of Balls | Single |
| Cone/Cup | Cup/Cone |
| Weight | 5.02 LB |
| EAN or UPC | 53893779461 |

