- Tapered Roller Bearing
- Assembly Bearing Type
- 55 mm Inner Diameter
- 90 mm Outer Diameter
- Single Row
| O.D. | 90 mm |
| Cone/Cup | Cup/Cone |
| Outside Dia. | 90 mm |
| Bearing Type | Assembly |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| I.D. | 55 mm |
| Tolerance | Class K (Standard) |
| Inside Dia. | 55 mm |
| Cup Width | 21 mm |
| Cone Width | 27 mm |
| Weight | 1.449 LB |
| EAN or UPC | 53893276724 |

