- Tapered Roller Bearing
- Assembly Bearing Type
- 220 mm Inner Diameter
- 300 mm Outer Diameter
- Single Row
| Cup Width | 39 mm |
| I.D. | 220 mm |
| Cone Width | 51 mm |
| Rows of Balls | Single |
| Tolerance | Class K (Standard) |
| Bearing Type | Assembly |
| Outside Dia. | 300 mm |
| O.D. | 300 mm |
| Inside Dia. | 220 mm |
| Inch/Metric | Metric |
| Weight | 21.808 LB |
| EAN or UPC | 53893006963 |

