- Tapered Roller Bearing
- Assembly Bearing Type
- 200 mm Inner Diameter
- 280 mm Outer Diameter
- Single Row
| Bearing Type | Assembly |
| Cone Width | 51 mm |
| Tolerance | Class K (Standard) |
| I.D. | 200 mm |
| Inside Dia. | 200 mm |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| O.D. | 280 mm |
| Outside Dia. | 280 mm |
| Cup Width | 39 mm |
| Weight | 19.494 LB |
| EAN or UPC | 53893438528 |

