- Tapered Roller Bearing
- Assembly Bearing Type
- 180 mm Inner Diameter
- 250 mm Outer Diameter
- Single Row
| Tolerance | Class K (Standard) |
| Bearing Type | Assembly |
| I.D. | 180 mm |
| Cone Width | 45 mm |
| Rows of Balls | Single |
| Inside Dia. | 180 mm |
| Cone/Cup | Cup/Cone |
| Cup Width | 34 mm |
| Inch/Metric | Metric |
| O.D. | 250 mm |
| Outside Dia. | 250 mm |
| Weight | 14.098 LB |
| EAN or UPC | 53893437453 |

