- Tapered Roller Bearing
- Assembly Bearing Type
- 170 mm Inner Diameter
- 230 mm Outer Diameter
- Single Row
| I.D. | 170 mm |
| Tolerance | Class K (Standard) |
| Rows of Balls | Single |
| Cup Width | 3 mm |
| O.D. | 230 mm |
| Cone Width | 38 mm |
| Inside Dia. | 170 mm |
| Outside Dia. | 230 mm |
| Bearing Type | Assembly |
| Inch/Metric | Metric |
| Weight | 9.096 LB |
| EAN or UPC | 13992452849 |

