- Tapered Roller Bearing
- Assembly Bearing Type
- 130 mm Inner Diameter
- 180 mm Outer Diameter
- Single Row
| Cone Width | 32 mm |
| Inside Dia. | 130 mm |
| Cup Width | 25 mm |
| Bearing Type | Assembly |
| Outside Dia. | 180 mm |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| O.D. | 180 mm |
| Tolerance | Class K (Standard) |
| I.D. | 130 mm |
| Weight | 5.414 LB |
| EAN or UPC | 13992456137 |

