- 1/2" Shaft Diameter
- 1.156" Housing Bore
- 1/4" Width
- Dual Lip w/One Spring
- Internal
| Cover/Compensation Ring/Plate Required | No |
| Construction | 32 |
| Shaft Dia. | 0.5 in |
| Housing Bore Dia. | 1.156 in |
| Pressure | 3 psi |
| Temperature Range [Max] | 225 °F |
| Lip Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Inch/Metric | Inch |
| Lip Style | Internal |
| Lip Type | Dual Lip w/One Spring |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.01 |
| Spring Material | Carbon Steel Garter |
| Seal Design | Molded Design |
| Case Construction | Rubber Covered Steel Case w/o Inner Case |
| Weight | 0.2 LB |

