- Tapered Roller Bearing
- Assembly Bearing Type
- 90 mm Inner Diameter
- 190 mm Outer Diameter
- Single Row
| Inside Dia. | 90 mm |
| Bearing Type | Assembly |
| Outside Dia. | 190 mm |
| O.D. | 190 mm |
| Rows of Balls | Single |
| Cup Width | 53 mm |
| Tolerance | Class K (Standard) |
| I.D. | 90 mm |
| Cone Width | 64 mm |
| Inch/Metric | Metric |
| Weight | 18.768 LB |
| EAN or UPC | 53893753706 |

