- Tapered Roller Bearing
- Assembly Bearing Type
- 85 mm Inner Diameter
- 180 mm Outer Diameter
- Single Row
| Outside Dia. | 180 mm |
| Inch/Metric | Metric |
| I.D. | 85 mm |
| O.D. | 180 mm |
| Tolerance | Class K (Standard) |
| Cone/Cup | Cup/Cone |
| Inside Dia. | 85 mm |
| Cup Width | 49 mm |
| Cone Width | 60 mm |
| Bearing Type | Assembly |
| Rows of Balls | Single |
| Weight | 15.191 LB |
| EAN or UPC | 53893800417 |

