- Tapered Roller Bearing
- Assembly Bearing Type
- 55 mm Inner Diameter
- 120 mm Outer Diameter
- Single Row
| O.D. | 120 mm |
| Inside Dia. | 55 mm |
| Cone Width | 43 mm |
| Outside Dia. | 120 mm |
| Cone/Cup | Cup/Cone |
| Bearing Type | Assembly |
| Tolerance | Class K (Standard) |
| Inch/Metric | Metric |
| I.D. | 55 mm |
| Cup Width | 35 mm |
| Rows of Balls | Single |
| Weight | 5.132 LB |
| EAN or UPC | 53893454191 |

