- Tapered Roller Bearing
- Assembly Bearing Type
- 50 mm Inner Diameter
- 110 mm Outer Diameter
- Single Row
| Outside Dia. | 110 mm |
| Inch/Metric | Metric |
| Cone/Cup | Cup/Cone |
| Tolerance | Class K (Standard) |
| Cup Width | 33 mm |
| Inside Dia. | 50 mm |
| I.D. | 50 mm |
| Cone Width | 40 mm |
| Rows of Balls | Single |
| O.D. | 110 mm |
| Bearing Type | Assembly |
| Weight | 4.295 LB |
| EAN or UPC | 53893257860 |

